• The item cannot be ordered due to missing prices.

Cartridge gun 12:1 12

Article no.: 083501 12

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum press-out pressure 250 kg
Transmission ratio 12:1
Type of product Cartridge gun

Identification numbers & Classifications

Article number 083501 12
EAN / GTIN 4062406566791
Manufacturer number 083501 12

Description

Version:

Heavy-duty version with more powerful drive, stepless feed, and patented non-drip function (prevents dripping by pressure release). For 290 ml and 310 ml cartridges (e. g. No. 083482 − 083495).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart