{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 050092 | |
Shape | fixed | |
melt temperature | 190 °C | |
Touch dry after | 15 s | |
Functional strength to | 60 s - 90 s | |
Characteristics | solvent-free | |
Suitable for material | ABS; Glass; wood; Stainless steel; Metal; Paper; PC; PE; PMMA; PP | |
Colour | transparent | |
Length | 30 cm | |
Glue stick diameter | 11 mm | |
Number of pieces | 20 | |
Weight | 600 g | |
Storage temperature | 4 °C - 30 °C | |
Type of product | Glue |
Article number | 083388 050092 | |
EAN / GTIN | 4007841050092 | |
Manufacturer number | 050092 | |
Manufacturer | Steinel GmbH, Dieselstraße 80-84, 33442 HERZEBROCK-CLARHOLZ, Germany, www.novus.de |