{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Acrylate | |
Processing time | 180 s | |
Operating temperature range | -55 °C - 80 °C | |
Touch dry after | 30 min | |
Lap shear strength | 7 N/mm2 | |
Colour | white | |
Capacity | 45 g | |
Type of product | Two-component adhesive |
Article number | 083374 DP8005 | |
Manufacturer number | 7100241346 |