{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GT | |
Chemical basis | Polytetrafluorethylene (PTFE) | |
Operating temperature range | -240 °C - 260 °C | |
Characteristics | non-flammable; does not become brittle; does not stick | |
for thread types | All | |
Colour | yellow | |
Length | 12 m | |
Width | 12 mm | |
Thickness | 0.1 mm | |
Storage temperature | 20 °C | |
Working life after date of manufacture | 60 mo | |
Type of product | Sealing strip |
Article number | 083319 GOLD | |
EAN / GTIN | 4260205360040 | |
Manufacturer number | 6111500120012 |