• The item cannot be ordered due to missing prices.

Thread sealant yarn, 160 m, Manufacturer ID: 55

Article no.: 083312 55

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 55
Chemical basis PA multifilament
Operating temperature range -55 °C - 130 °C
Characteristics no hardening
Suitable for material Metal; Plastic
for thread size M to M110
for imperial thread size 4 in
Strength class low strength
Colour white
Length 160 m
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 59 mo
Type of product Sealing strip

Identification numbers & Classifications

Article number 083312 55
EAN / GTIN 4058093058244
Manufacturer number 2056936

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.
Non-curing thread yarn, seals instantly, DVGW / KTW, WRC-approved.

Application:

Thread sealant yarn for plastics and metal in heating systems and plumbing applications.

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart