This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Component basket INOX, Size suitable for No. 082922 / 082923 / 082924: 6

Article no.: 082926 6

Select article variation and quantity

Size suitable for No. 082922 / 082923 / 082924 Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for No. 082920; No. 082922 6
maximum load capacity 6 kg
Internal length 246 mm
Width internal 106 mm
Internal height 75 mm
Type of product Component basket

Identification numbers & Classifications

Article number 082926 6
Manufacturer number 100401

Description

Suitable for:

Ultrasonic cleaning units No. 082920.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart