This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular ultrasonic cleaning unit MOD 150 l

Article no.: 082922 150

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Item length 800 mm
Item width 570 mm
Item height 850 mm
Length of component basket 555 mm
Width of component basket 460 mm
Cleaning bath length 620 mm
Cleaning bath width 545 mm
Cleaning bath height 340 mm
Capacity of cleaning bath 150 l
Nominal contents 120 l
Drain connection size 1 in
Heating power 4,500 W
Maximum ultrasonic power 4,000 W
Power supply Mains-powered
Nominal voltage 400 V
Power consumption 5,200 W
Extension option oil separator yes
Extension option pump filtration yes
Extension option rinsing module yes
Extension option drying module yes
Weight 70 kg
Type of product Ultrasonic cleaning unit

Identification numbers & Classifications

Article number 082922 150
Manufacturer number SW150MOD-B / 101482/101835

Description

Version:

Units of drawn or welded stainless steel. Temperature control from 30 °C to 80 °C in 5 °C steps.
Modular devices with multi-frequency technology. Units of duplex stainless steel, can be fitted with oil separator, pump filtration and additional side insulation. Can be extended with a flushing device and/or hot-air dryer.
  • Ultrasonic vibration systems: Multiple ultrasonic vibratory systems create tiny microscopic vacuum bubbles in the cleaning fluid. These bubbles then implode due to variations in pressure, by which means they remove the dirt particles from the surface of the component being cleaned.
  • Boost function: Second cleaning stage “Powerclean” for intensive cleaning of heavy soiling and oxidation.
  • Sweep function: For a homogeneous sonic field distribution.
  • Degassing and auto-degassing function: Degassing cleaning fluid when it is used for the first time.

Application:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaners depending on the dirt and effectiveness required (from No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

Supplied with:

Ultrasonic cleaning unit with cover, without basket (No. 082926).

Note:

Further sizes and types on request.
Mono ultrasonic cleaning unit with welded duplex stainless steel bath for particularly difficult applications such as contamination with grinding and polishing agents, available on request.
Component basket can be found under No. 082926 in the online shop.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart