• The item cannot be ordered due to missing prices.

Screw extractor “Hi Trac” 3

Article no.: 082864 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Type 3
Pre-drill ⌀ 4.5 mm
suitable for screws/bolts M8 − M11
suitable for hardened steel
Type of product Screw extractor

Identification numbers & Classifications

Article number 082864 3
EAN / GTIN 2050001695475
Manufacturer number 45130-200

Description

Version:

Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

Application:

For extraction of broken off screws with right-hand thread (pre-drill the hole ⌀ as listed in the table; turn the screw extractor anti-clockwise).

Note:

UNC and UNF threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart