{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6 | |
Pre-drill ⌀ | 12 mm | |
suitable for screws/bolts | M18 − M24 | |
suitable for | Steel | |
suitable for pipe spigots (couplings) | 3/8 in | |
Type of product | Screw extractor |
Article number | 082860 6 | |
EAN / GTIN | 2050001695390 | |
Manufacturer number | 676690 1/4 | |
Manufacturer | Novalia Deutschland GmbH, In der Graslake 35, 58332 SCHWELM, Germany, www.novalia-deutschland.de |