{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tapping hole ⌀ | 4.5 mm | |
Shank ⌀ | 6 mm | |
maximum material thickness | 2.7 mm | |
recommended drive power | 0.8 kW | |
recommended speed | 2,500 min-1 | |
for thread M | M5 | |
Type of product | Flow drills |
Article number | 082730 M5 | |
EAN / GTIN | 2050001740199 | |
Manufacturer number | 100450 |