• The item cannot be ordered due to missing prices.

Soldering fumes extraction Easy Arm 1, Number of filters/arms: 1

Article no.: 082303 1

Select article variation and quantity

Number of filters/arms Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Extraction volume per arm 110 m2/h
Overall length 255 mm
Overall width 255 mm
Overall height 470 mm
Weight 7.5 kg
Power supply Mains-powered
Mains frequency 50 Hz - 60 Hz
AC supply voltage 100 V - 240 V
Power consumption 40 W
electrostatic characteristic EGB/ESD
Type of product Device for dust extract

Identification numbers & Classifications

Article number 082303 1
EAN / GTIN 4003008095326
Manufacturer number 0CA10-001

Description

Version:

High extraction power − efficient filter performance − quiet operation. Filter the process air in 3 steps:
  • Pre-filter for dust and larger particles.
  • Combination filter for micro-particles.
  • Activated carbon filter absorbs harmful gases.

Visual and audible display for filter change. Identical filter for EASY ARM 1 and EASY ARM 2. Interface for connecting i-CON soldering stations.
The system is fitted using a suitable bench holder. Accessories such as extraction arms and nozzles can be found in the online shop under No. 082306082313.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart