• The item cannot be ordered due to missing prices.

Soldering station, Manufacturer's designation: NANOMK2

Article no.: 082301 NANOMK2
New product

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

AC supply voltage 240 V
Mains frequency 50 Hz
Power supply Mains-powered
Length 145 mm
Width 80 mm
Height 103 mm
Warm-up time to 280 °C 9 s
Control range of soldering tip temperature 150 °C - 450 °C
Weight of soldering iron without power cable 30 g
electrostatic characteristic EGB/ESD
Type of product Soldering station
Power consumption 80 W

Identification numbers & Classifications

Article number 082301 NANOMK2
EAN / GTIN 4003008153682

Description

Version:

Temperature-controlled soldering station with ceramic PTC heating element and internally-heated Ersadur long-life soldering tips (precise temperature control).
Anti-static i-CON NANO microprocessor-controlled soldering station with high soldering heat output from an efficient high-power heating element. Solder tips are available with the ideal tip geometry for every soldering task.

Application:

For all professional electronics and electrical soldering applications.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart