{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of component basket | 255 mm | |
Width of component basket | 230 mm | |
Height of component basket | 370 mm | |
Capacity of component basket | 50 l | |
maximum load capacity | 12 kg | |
Type of product | Component basket |
Article number | 082103 50 | |
EAN / GTIN | 4250004100183 | |
Manufacturer | Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com |