• The item cannot be ordered due to missing prices.

Telescopic inspection mirror 50 mm

Article no.: 081630 50

Select article variation and quantity

Mirror dimensions (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length without mirror 270 mm - 980 mm
Mirror ⌀ 50 mm
Type of product Mirror

Identification numbers & Classifications

Article number 081630 50
EAN / GTIN 2050001671424
Manufacturer number 081630 50

Description

Version:

Mirror with metal surround, chrome-plated shank.
With extendable telescopic shank. Anti-twist, large handle and robust joint.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart