• The item cannot be ordered due to missing prices.

WiFi plug LRF01

Article no.: 081593 LRF01

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
Type of product WLAN socket

Identification numbers & Classifications

Article number 081593 LRF01
EAN / GTIN 4007123663484
Manufacturer number 1294840

Description

Version:

Intelligent WiFi plug with networking capability. Communication by 2.4 GHz wireless (WLAN standard).
  • Actuation by the brennenstuhlConnect app or by voice.
  • Permits automatic timed actuation of the devices.
WiFi plug with 433 MHz transmitter.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart