• The item cannot be ordered due to missing prices.

Mini LED floodlight 7

Article no.: 081573 7

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 65
    ATEX zone no
    Illumination 100 lm
    Illumination step 2 350 lm
    Illumination step 3 700 lm
    Illumination time 10 h
    Illumination time stage 2 4 h
    Illumination time stage 3 2 h
    Power supply Rechargeable battery-powered
    Bulb LED module
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2.6 Ah
    Battery voltage 3.7 V
    Overall length 89 mm
    Overall width 30 mm
    Overall height 95 mm
    Weight 255 g
    Type of product Floodlight

    Identification numbers & Classifications

    Article number 081573 7
    EAN / GTIN 4062406242473
    Manufacturer number 081573 7

    Description

    Version:

    Compact and powerful cordless LED floodlights for mobile use. The compact dimensions mean they are perfectly suitable for use as hand lamps. The adjustable magnetic bases allow them to be used as stationary light sources.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Supplied with USB-C charging cable.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart