• The item cannot be ordered due to missing prices.

Alkaline-manganese batteries LR6

Article no.: 081562 LR6

Select article variation and quantity

International sizes Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 40
chemical composition Alkaline manganese
Battery designation Mignon, AA
International size LR6
Nominal voltage 1.5 V
rechargeable yes
Weight each 0.97 g
Type of product Battery

Identification numbers & Classifications

Article number 081562 LR6
EAN / GTIN 4008496675739
Manufacturer number 04906124354

Description

Version:

High-quality and high performance VARTA LONGLIFE Power alkali manganese battery for use in power tools with high power consumption.

Note:

“Made in Germany” quality; guaranteed storage capability of 10 years.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart