{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of batteries contained | 2 | |
chemical composition | Alkali-Mangan | |
Battery designation | Mono, D | |
International size | LR20 | |
Nominal voltage | 1.5 V | |
rechargeable | no | |
Weight each | 139 g | |
Type of product | Battery |
Article number | 081556 LR20 | |
Manufacturer number | 081556 LR20 |