• The item cannot be ordered due to missing prices.

Alkaline-manganese batteries LR20

Article no.: 081551 LR20

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2
chemical composition Alkaline manganese
Battery designation Mono, D
International size LR20
Nominal voltage 1.5 V
rechargeable no
Weight each 141 g
Type of product Battery

Identification numbers & Classifications

Article number 081551 LR20
EAN / GTIN 4062406086107
Manufacturer number 081551 LR20

Description

Version:

High-quality alkaline batteries have a working life 2 to 3 times longer than, and a shelf life more than twice that of zinc-carbon batteries.
HOLEX batteries offer reliable and sustained energy output.

Supplied with:

2 pieces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart