{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | Zone 1; Zone 21 | |
Colour of housing | yellow | |
Illumination | 40 lm | |
Illumination time | 3 h | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Battery type | Micro, AAA | |
Overall length | 132 mm | |
Head ⌀ | 22 mm | |
Weight | 55 g | |
Type of product | Flashlight |
Article number | 081522 2ELED | |
EAN / GTIN | 032705133417 | |
Manufacturer number | 513341 |