• The item cannot be ordered due to missing prices.

Vizion 2 LED-EX headlamp with battery 1

Article no.: 081519 1

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Vizion 2
    IP Index of Protection IP 67
    ATEX zone Zone 0; Zone 21
    Colour of housing yellow
    Illumination 60 lm - 250 lm
    Illumination time 3.5 h - 30 h
    Illumination range 60 m
    Power supply Battery-powered
    Dimmable lighting no
    Number of batteries contained 3
    Battery type Micro, AAA
    chemical composition Alkaline manganese
    rechargeable no
    Head ⌀ 45 mm
    Weight 113 g
    Type of product Headlamp

    Identification numbers & Classifications

    Article number 081519 1
    EAN / GTIN 032705170108
    Manufacturer number 517010

    Description

    Version:

    Explosion-proof headlamp, tested to the applicable ATEX guidelines.
    Flat, lightweight LED headlamp. Optimum illumination due to adjustable beam angle, 3 light levels and 3 selectable beam shapes. Removable LED module for use as a stand light / work light. With non-slip rubber helmet strap (textile strap available as an option).

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Supplied with batteries – (3× AAA).

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart