• The item cannot be ordered due to missing prices.

COLOUR MATCH LED true colour rechargeable work lamp MULTI-R

Article no.: 081514 MULTI-R

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    ATEX zone None
    Illumination 120 lm - 1,200 lm
    Illumination time 1 h - 10 h
    Power supply Mains operated
    CRI value 95
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Overall length 165 mm
    Overall width 155 mm
    Weight 820 g
    Type of product Work lamp

    Identification numbers & Classifications

    Article number 081514 MULTI-R
    EAN / GTIN 5708997356586
    Manufacturer number 03.5658

    Description

    Version:

    COLOUR MATCH. Special LED with high CRI value for perfect colour reproduction and extremely long LED working life. Perfect for all painting, polishing, cleaning and preparation work. Designed for use in paint shops. Exchangeable glass lens and resistant to all types of solvent, even when cleaned every day.
    MULTIMATCH R. Powerful, portable battery work light with continuous CCT SCAN function. Rear display
    Battery capacity and remaining runtime. Integral adjustment base for direct mounting on Scangrip stand 081252 1.35-3.
    With stepless CCT SCAN function. When activated, the lamp automatically scans the surface of the object with the entire colour spectrum range. Locking is possible at any time. Ideal for detecting paint defects.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Charging cable.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart