{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | FLASH PEN | |
IP Index of Protection | IP 54 | |
Torch function | Focus | |
ATEX zone | no | |
Illumination | 100 lm - 200 lm | |
Illumination time | 1.75 h - 3.5 h | |
Power supply | Battery-powered | |
Bulb | LED module | |
Number of batteries contained | 2 | |
Battery type | Micro, AAA | |
Overall length | 153 mm | |
Head ⌀ | 16 mm | |
Weight | 62 g | |
Type of product | Flashlight |
Article number | 081511 PEN | |
EAN / GTIN | 5708997351314 | |
Manufacturer number | 03.5131 | |
Manufacturer | SCANGRIP A/S, Rytterhaven 9, 5700 SVENDBORG, Denmark, www.scangrip.com |