• The item cannot be ordered due to missing prices.

LED EX work light with battery 3AALH

Article no.: 081491 3AALH

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    ATEX zone Zone 0; Zone 20
    Illumination 228 lm
    Illumination time 8.4 h
    Power supply Battery-powered
    Bulb LED module
    Number of batteries contained 3
    Battery type Mignon, AA
    Overall length 182 mm
    Overall width 54 mm
    Weight 185 g
    Type of product Flashlight

    Identification numbers & Classifications

    Article number 081491 3AALH
    EAN / GTIN 032705104035
    Manufacturer number 510403F

    Description

    Version:

    Explosion-proof work lamp, tested to the applicable ATEX guideline.
    Extremely bright illumination and very long working life.
    Multi-functional work lamp with removable magnetic base, sticks to metallic surfaces. Lamp head can be rotated 360° and tilted 120° upwards and downwards (can be locked in any position). With steel clip and front switch.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart