{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Illumination | 15 lm - 150 lm | |
Illumination time | 6 h - 60 h | |
Power supply | Battery-powered | |
Number of batteries contained | 3 | |
Battery type | Micro, AAA | |
Weight | 100 g | |
Type of product | Headlamp |
Article number | 081472 150 | |
EAN / GTIN | 4062406398071 | |
Manufacturer number | 081472 150 |