• The item cannot be ordered due to missing prices.

Rechargeable LED EX work light NOVA-EXR

Article no.: 081462 NOVA-EXR

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone Zone 21; Zone 1
Manufacturer's designation NOVA EX R
Illumination 2,000 lm
Illumination step 2 4,000 lm
Illumination time 2 h
Illumination time stage 2 4 h
Power supply Rechargeable battery-powered
Bulb LED module
Lamp replaceable no
CRI value 80
Colour temperature 6,000 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3.35 Ah
Battery voltage 21.6 V
Overall length 270 mm
Overall width 261 mm
Overall height 130 mm
Weight 3,900 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081462 NOVA-EXR
EAN / GTIN 5708997356180
Manufacturer number 03.5618

Description

Version:

Explosion-proof work lamp, tested to the applicable ATEX guideline.
Extremely bright illumination and very long working life.
Sturdy and robust cordless LED EX work light.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Standard:

Certified for ATEX zones: Approved and certified for gas 1 and 2, dust 21 and 22.
ATEX directive No. 2014/34/EU, IEC and IECEx.

Supplied with:

Supplied with 5 m charging cable.

Attention:

Attention: German version. Order free UK adapter plug No. 08 1172_GB

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart