• The item cannot be ordered due to missing prices.

LED multi-function lamp with exchangeable heads WF4

Article no.: 081459 WF4

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Illumination 280 lm
Illumination step 2 140 lm
Illumination time 2.5 h
Illumination time stage 2 5.5 h
Type of rechargeable battery Lithium-ion
Overall length 240 mm
Head ⌀ 35 mm
Type of product Flashlight

Identification numbers & Classifications

Article number 081459 WF4
EAN / GTIN 4058205019637
Manufacturer number 502136

Description

Version:

Innovative “Workers Friend” LED 4-in-1 multi-function lamp made from anodised aluminium with a strong magnetic base and quick-change system. As well as the rechargeable base unit, the following exchangeable attachments are available for virtually any application:
  • Torch attachment, focusable.
  • Mounting lamp, 11.5 cm long, extremely slim, pivotable through 180°.
  • Swan neck lamp, 32 cm long and a diameter of 7 mm.
  • Inspection lamp only 4.3 mm in diameter.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart