• The item cannot be ordered due to missing prices.

LED rechargeable pen light, Type: 200

Article no.: 081448 200

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 30

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

IP Index of Protection IP 30
Illumination 20 lm - 200 lm
Illumination time 1 h - 10 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Overall length 173 mm
Overall width 17 mm
Weight 56 g
Type of product Flashlight

Identification numbers & Classifications

Article number 081448 200
EAN / GTIN 4062406401900
Manufacturer number 081448 200

Description

Version:

Extremely slim rechargeable LED pen torch with sturdy and elegant aluminium casing. The steplessly dimmable main beam, and the strongly focussed spotlight LED ensure optimum illumination in restricted spaces.
  • Sturdy metal clip on the back.
  • Strong magnet in the lamp base.
  • Battery charge is always clearly visible through the central LED display.

Function:

IP30: Protected against penetration by foreign bodies with ⌀ > 2.5 mm, however tools and wires should be kept away, and offers no protection against water.

Supplied with:

Supplied with USB-C charging cable.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart