{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 67 | |
ATEX zone | no | |
Illumination | 400 lm - 4,000 lm | |
Illumination time | 1 h - 14 h | |
Power supply | Rechargeable battery-powered | |
Bulb | LED module | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4.4 Ah | |
Battery voltage | 11.1 V | |
Overall length | 234 mm | |
Overall width | 88 mm | |
Overall height | 233 mm | |
Weight | 1,720 g | |
Type of product | Floodlight |
Article number | 081445 3000 | |
EAN / GTIN | 4062406232894 | |
Manufacturer number | 081445 3000 |
This article |
Recommendations |
||
---|---|---|---|
Cordless LED floodlight, Type: 3000 |
|||
Power supply | Rechargeable battery-powered | Rechargeable battery-powered | Rechargeable battery-powered |
Overall width | 88 mm | 55 mm | 63 mm |
Overall length | 234 mm | 202 mm | 163 mm |
Weight | 1,720 g | 1,450 g | 790 g |
IP Index of Protection | IP 67 | IP 65 | IP 67 |
Illumination time | 1 h - 14 h | 3 h | 2 h - 20 h |
Illumination | 400 lm - 4,000 lm | 1,600 lm | 200 lm - 2,000 lm |