• The item cannot be ordered due to missing prices.

LED cordless work light, Type: 500

Article no.: 081442 500

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Illumination 50 lm - 500 lm
Illumination time 2 h - 20 h
Power supply Rechargeable battery-powered
Bulb LED module
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3 Ah
Battery voltage 3.7 V
Overall length 230 mm
Overall width 47 mm
Weight 257 g
Type of product Work lamp

Identification numbers & Classifications

Article number 081442 500
EAN / GTIN 4062406236113
Manufacturer number 081442 500

Description

Version:

Versatile LED cordless work lamp in slim sturdy design with a wide range of applications. Practical monitoring of the state of charge of the battery by LED display directly on the lamp.
  • Main lamp steplessly dimmable from 10 - 100 %.
  • Integral spotlight function.
  • Flexible use thanks to 180° pivoting magnetic base, together with fold-up and rotating suspension hook.

Charging station compatible with the GARANT easyFix system. Uncomplicated charging, ready to hand at all times.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with USB-C charging cable and plug-in power supply unit.

Note:

For mounting on Easyfix perforated panels, order the Easyfix plastic base plate No. 955820 size 2 also.

Downloads & documents

Compare with similar products

This article


Recommendations


LED cordless work light, Type: 500

LED cordless work light, Type: 500

Type of rechargeable battery Lithium-ion Lithium-ion
ATEX zone no no
IP Index of Protection IP 65 IP 65
Illumination time 2 h - 20 h 2 h - 20 h
Bulb LED module LED module
Illumination 50 lm - 500 lm 20 lm - 200 lm
Type of product Work lamp Work lamp

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart