{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Nominal voltage | 250 V | |
Light output | 2 W | |
Illumination | 200 lm | |
Power supply | Mains-powered | |
Bulb | LED | |
Light colour | cold white | |
Colour temperature | 5,500 K | |
Overall height | 600 mm | |
Lamp head ⌀ | 28 mm | |
Type of fastening | Magnetic Base | |
Magnetic base ⌀ | 66 mm | |
Weight | 760 g | |
Type of product | Desk lamp / workstation lamp |
Article number | 081415 2 | |
EAN / GTIN | 4260131238086 | |
Manufacturer number | 900/44D |