{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Illumination | 200 lm | |
Illumination step 2 | 20 lm | |
Light current boost | 400 lm | |
Illumination time | 1.5 h | |
Illumination time stage 2 | 10 h | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Overall length | 62 mm | |
Overall width | 30 mm | |
Type of product | Flashlight |
Article number | 081414 K6R | |
EAN / GTIN | 4058205028318 | |
Manufacturer number | 502577 |