• The item cannot be ordered due to missing prices.

LED headlamp with battery, Type: H5-CORE

Article no.: 081390 H5-CORE

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series H5 Core
IP Index of Protection IP 67
Illumination 200 lm
Illumination step 2 15 lm
Light current boost 350 lm
Illumination time 2 h
Illumination time stage 2 20 h
Power supply Battery-powered
Number of batteries contained 2
Battery type Mignon, AA
Head ⌀ 32 mm
Weight 178 g
Type of product Headlamp

Identification numbers & Classifications

Article number 081390 H5-CORE
EAN / GTIN 4058205020848
Manufacturer number 502193

Description

Version:

Powerful high-performance LED headlamps for professional use.
  • Pivoting head and stepless focussing function.
  • Intuitive operation and stepless dimming.
  • Exchangeable and washable head band.
  • Ledlenser connecting system as a standardised interface permits easy connection with a comprehensive range of accessories.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart