• The item cannot be ordered due to missing prices.

Line Light cordless inspection lamp 465

Article no.: 081341 465

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 65
ATEX zone no
Spread angle 75 degrees
Light output 2.6 W
Illumination 150 lm - 600 lm
Illumination time 1.5 h
Power supply Rechargeable battery-powered
Bulb LED module
Colour temperature 6,000 K
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2.6 Ah
Battery voltage 3.7 V
Overall length 357 mm
Head ⌀ 25 mm
Weight 220 g
Type of product Inspection lamp

Identification numbers & Classifications

Article number 081341 465
EAN / GTIN 5708997352441
Manufacturer number 03.5244

Description

Version:

The Line Light work lamp is formed of an extruded acrylic profile with an integral lens (beam dispersion angle 75°). It is thus exceptionally sturdy and shock-resistant. With additional torch on the end (150 lumen).
The lamp can be rotated in its housing to give lighting without dazzle.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Work light with rechargeable battery, power supply unit, mounting clip with magnet and lockable hook.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart