{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
Nominal voltage | 100 V - 240 V | |
Power consumption | 48 W | |
Beam dispersion angle adjustable | 100 degrees | |
Illumination | 6,000 lm | |
Power supply | Mains operated | |
Overall length | 318 mm | |
Overall width | 117 mm | |
Overall height | 310 mm | |
Connection cable length | 5 m | |
Weight | 3,430 g | |
Type of product | Area light |
Article number | 081274 48 | |
EAN / GTIN | 5708997354537 | |
Manufacturer number | 03.5453 |
This article |
Recommendations |
|
---|---|---|
LED floodlight, Power consumption: 48W |
||
Power supply | Mains operated | Mains-powered |
Overall width | 117 mm | 292 mm |
Overall length | 318 mm | 292 mm |
IP Index of Protection | IP 54 | IP 54 |
Illumination | 6,000 lm | 2,250 lm - 4,500 lm |
Nominal voltage | 100 V - 240 V | 230 V |
Type of product | Area light | Floodlight |