• The item cannot be ordered due to missing prices.

LED floodlight 35 W

Article no.: 081268 35

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
ATEX zone no
Nominal voltage 230 V
Power consumption 32 W
Beam dispersion angle adjustable 90 degrees; 35 degrees; 25 degrees; 15 degrees; 0 degrees
Illumination 4,920 lm
Power supply Mains-powered
Overall length 273 mm
Overall width 256 mm
Overall height 163 mm
Connection cable length 3 m
Weight 2,300 g
Type of product Area light

Identification numbers & Classifications

Article number 081268 35
EAN / GTIN 4003644005604
Manufacturer number AL35LED

Description

Version:

Non-shadowing and non-dazzle version with wide spread of light.
Robust work lamp with rubberised side parts and five different inclination angles depending on the positioning (90°, 35°, 25°, 15°, 0°). Integral carrying handle, on/off switch at the back. Approved for continuous use and on building sites/installation sites to BGI 608.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart