• The item cannot be ordered due to missing prices.

LED cordless work lamp 16

Article no.: 081254 16

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 67
    ATEX zone no
    Manufacturer's designation NOVA R
    Illumination 200 lm - 2,000 lm
    Illumination time 2 h - 20 h
    Power supply Rechargeable battery-powered
    Bulb LED module
    CRI value 80
    Colour temperature 6,000 K
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 4 Ah
    Battery voltage 3.7 V
    Overall length 163 mm
    Overall width 63 mm
    Overall height 163 mm
    Weight 790 g
    Type of product Work lamp
    Power consumption 16 W

    Identification numbers & Classifications

    Article number 081254 16
    EAN / GTIN 5708997354568
    Manufacturer number 03.5456

    Description

    Version:

    Sturdy LED floodlight with shock-resistant aluminium casing and rubber protective edge.
    • Soft non-shadowing anti-glare lamp, with low heat emission.
    • High light output, low energy consumption, long working life.
    • Certified for exterior use and for use in humid environments.

    NOVA work lamps with integral carrying handle. High-performance COB-LED with 5-step dimmer function, pivoting.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Supplied with USB charging cable and plug-in power supply unit.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart