{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | no | |
Nominal voltage | 230 V | |
Power consumption | 5 W | |
Illumination | 420 lm | |
Power supply | Mains-powered | |
Connection cable length | 5 m | |
Type of product | Fluorescent lamp |
Article number | 081253 |