{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
Manufacturer's designation | NOVA 4 CAS | |
Illumination | 400 lm - 4,000 lm | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V; 18 V | |
Overall length | 240 mm | |
Overall width | 104 mm | |
Overall height | 230 mm | |
Type of product | Floodlight |
Article number | 081241 NOVA-4 | |
Manufacturer number | 03.6101 |