{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 54 | |
ATEX zone | None | |
Manufacturer's designation | W2R Work | |
Illumination | 60 lm - 220 lm | |
Illumination time | 1.5 h - 7 h | |
Power supply | Mains operated | |
Bulb | LED module | |
CRI value | 70 | |
Colour temperature | 6,000 K - 7,500 K | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 0.63 Ah | |
Battery voltage | 3.7 V | |
Overall length | 176 mm | |
Overall width | 17 mm | |
Weight | 61 g | |
Type of product | Work lamp |
Article number | 081227 W2R-WORK | |
EAN / GTIN | 4058205032063 | |
Manufacturer number | 502809 |
This article |
Recommendations |
|
---|---|---|
Pen torchW2R-WORK |
||
Type of rechargeable battery | Lithium-ion | Lithium-ion |
Power supply | Mains operated | Rechargeable battery-powered |
Weight | 61 g | 470 g |
IP Index of Protection | IP 54 | IP 54 |
Illumination | 60 lm - 220 lm | 60 lm - 1,000 lm |
Number of rechargeable batteries contained | 1 | 1 |
Type of product | Work lamp | Work lamp |