{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of sockets | 4 | |
Length of strip | 310 mm | |
Power supply | Mains-powered | |
Cable structure | 3G1.5 | |
Cable class | H05VV-F | |
Cable length | 2 m | |
Number of sockets 230 V/16 A | 4 | |
Type of product | multiple socket |
Article number | 081199 4 | |
EAN / GTIN | 4007123641062 | |
Manufacturer number | 1153100100 |