• The item cannot be ordered due to missing prices.

Socket strip with overvoltage protection 8

Article no.: 081168 8

Select article variation and quantity

Number of sockets Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of sockets 8
    Length of strip 630 mm
    Power supply Mains operated
    Cable structure 3G1.5
    Cable class H05VV-F
    Cable length 2.5 m
    Number of sockets 230 V/16 A 8
    suitable for countries F/ B/ PL/ CZ
    Type of product Multi-way socket extension
    Plug type, input E

    Identification numbers & Classifications

    Article number 081168 8
    EAN / GTIN 4007123251490
    Manufacturer number 1883344318

    Description

    Version:

    With illuminated safety switch and sockets offset at 45°. 3500 W (16 A) rated power.
    Impact resistant casing with cable inlet at the opposite end to the safety switch placed for easy operation, and with additional suspension loop.
    The surge protection (13,000 A) prevents damage to connected equipment due to voltage spikes.
    With sockets for countries F, B, PL, and CZ.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart