• The item cannot be ordered due to missing prices.

Socket strip with overvoltage protection 8

Article no.: 081163 8

Select article variation and quantity

Number of sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of sockets 8
Length of strip 630 mm
Power supply Mains operated
Cable structure 3G1.5
Cable class H05VV-F
Cable length 2.5 m
Number of sockets 230 V/16 A 8
Type of product Multi-way socket extension
Plug type, input F

Identification numbers & Classifications

Article number 081163 8
EAN / GTIN 4007123212095
Manufacturer number 1883340318

Description

Version:

Impact resistant casing with cable inlet at the opposite end to the safety switch placed for easy operation, and with additional suspension loop.
The surge protection (13,000 A) prevents damage to connected equipment due to voltage spikes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart