{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Interface | wireless charging | |
Length | 72 mm | |
Width | 13.5 mm | |
Height | 138 mm | |
Type of product | Battery charger |
Article number | 081151 1 | |
Manufacturer number | 57912101111 |