• The item cannot be ordered due to missing prices.

Suspended power distributor for F, B, PL, CZ 250

Article no.: 081143 250

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 44
Type 250
Rated power 3.5 kW
Width 227 mm
Depth 212 mm
Height 305 mm
Power supply Mains operated
Number of 250 V sockets 6
suitable for countries F; B; PL; CZ
Type of product Power distributor
Plug type, input E

Identification numbers & Classifications

Article number 081143 250
EAN / GTIN 4003644015788
Manufacturer number FKVE6000

Description

Version:

Output sockets with spring-loaded covers.
Compact suspended power distributor with robust hard rubber reinforced casing for tidy and space-saving provision of electric power and compressed air.
With sockets for countries F, B, PL, and CZ.
  • Simple cable infeed with strain relief.
  • Suspension eye and solid tool hook.
  • Splashproof to IPX4.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.
IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Note:

Suspended power distributors with Ethernet connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart