{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 11 mm | |
Flow rate | 4,000 l/min | |
Type of product | Coupling |
Article number | 080329 11 | |
EAN / GTIN | 7391390285805 | |
Manufacturer number | 304102066 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Safety coupling with Stream-Line 11 mm |
|||
Flow rate | 4,000 | 2,250 | 2,250 |
maximum operating pressure | 16 | 16 | 16 |
Hose connection internal ⌀ (nominal bore) | 11 | 11 | 11 |
Type of product | Coupling | Coupling | Coupling |