• The item cannot be ordered due to missing prices.

Coupling adaptor with hose coupling Set of 5, Hose connection internal ⌀ (nominal bore): 8mm

Article no.: 080302 8

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hose connection internal ⌀ (nominal bore) 8 mm
Set contents 5-piece
Type of product Nipple

Identification numbers & Classifications

Article number 080302 8
EAN / GTIN 7391390419132
Manufacturer number 103105003

Description

Version:

Complies with ISO standard B.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart