• The item cannot be ordered due to missing prices.

Safety shut-off Stream-Line 11 mm

Article no.: 080297 11

Select article variation and quantity

Hose connection internal ⌀ (nominal bore) (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hose connection internal ⌀ (nominal bore) 11 mm
    Type of product Coupling

    Identification numbers & Classifications

    Article number 080297 11
    EAN / GTIN 7391390285331
    Manufacturer number 303202066

    Description

    Version:

    Steel couplings have many advantages in pneumatic systems compared to standard brass couplings:
    • Easy to use with only one hand with low coupling force.
    • High flow rateas a consequence of very low pressure drop.
    • Long working life due to surface treatment and hardened components with tight manufacturing tolerances.
    • Cost-effectiveness − the amortisation time is 2years at the most.

    The eSafe safety coupling satisfies the ISO standard 4414 and EN 983 It is first depressurised and then decoupled in a second step (no whiplash). New improved single-handed operation.
    Rate of flow: 2250 ltr/min, maximum operating pressure 16 bar.
    Stream-Line hose adapter simply and effectively clamps the hose on to the coupling by means of a threaded nut - no hose clip required.

    Application:

    For improving the performance, economics, and safety of industrial compressed air installations.

    Note:

    The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart