• The item cannot be ordered due to missing prices.

Magnetic holder anodised blue, Type: H1

Article no.: 080260 H1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

65 mm
Material Plastic
Weight 250 g
Type of product Magnetic holder

Identification numbers & Classifications

Article number 080260 H1
EAN / GTIN 4067263107699
Manufacturer number 080260 H1

Description

Version:

Magnetic holders with high holding force ensure a safe workplace without tripping hazards.
  • Anodised blue magnetic stand with 52 kg holding force.
  • Prevents accidental slippage.

Suitable for:

No. 080122 size AIR and No. 080123 size AIR.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart