• The item cannot be ordered due to missing prices.

Air blow gun, plastic with permanently attached pipe, Length exhaust pipe: 90mm

Article no.: 080250 90

Select article variation and quantity

Length exhaust pipe (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length exhaust pipe 90 mm
Flow rate 500 l/min
Type of product Pistol

Identification & Classification

Article number 080250 90
EAN / GTIN 2050000970252
Manufacturer number 302080101
Manufacturer CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Supplied with:

Supplied with steel coupling adapter No. 080290 size 1/4.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart